Zoro Select
M5-0.80 x 30 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51320.050.0030
Zoro # G9094696
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,518 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (Z9094)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 150 PK (3780BHT)
- SUBURBAN BOLT AND SUPPLY Grade 8, 9/16"-12 Hex Head Cap Screw, Plain Steel, 7 in L (A0030360700)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 20 PK (3425200050)
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0101)
- ZORO SELECT #10-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0026)
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0050)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0125)
- ZORO SELECT 1/4"-20 x 1 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B100)
- ZORO SELECT #6-32 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0025)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (959044-PR-1000)
- Zoro Select Machine Screws