Pull Out Dowel Pin, 1 in Nominal Dia, 3-1/2 in L, Alloy Steel, 1 PK

  • Mfr # DOWP-1000-3500

  • Zoro # G9094858


product price:  $8.85
/ea
Sold in multiples of 3 for $26.55

Key Features

Pin Type
Pull Out
System of Measurement
Inch
Nominal Diameter
1 in
Rockwell Hardness
HRC 58-62
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DOWP-1000-3500
Zoro #
G9094858
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1 in
Shank Length
3-1/2 in

Details

Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Rockwell Hardness
HRC 58-62
Material
Alloy Steel
Finish
Plain

Description

Dowel Pin Pullout,1 x 3-1/2mm,AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.