1/2 inch Drive Socket, 6 pt, 3/8 inch

  • Mfr # 642222 3/8

  • Zoro # G909573060


product price:  $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Size
3/8 in
Number of Points
6
Socket Type
Standard
Drive Output End Diameter
15.4 mm
Width Across Flats
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
642222 3/8
Zoro #
G909573060
UPC #
4062406311513
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
3/8 in
Overall Length
38 mm
Drive Output End Diameter
15.4 mm
Width Across Flats
3/8 in

Details

Item
Socket Insert
Number of Points
6
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Width across flats: 3/8 in dia drive output end: 15.4 mm Length: 38 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.