Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Top Handle Chainsaw Guide Bar

  • Mfr # 49-16-2743

  • Zoro # G909575620


product price: $54.97
/ea

Key Features

For Use With
12 in Top Handle Chainsaw, 12 in Top Handle Chainsaw Chain
Includes
12 in Top Handle Chainsaw Guide Bar
Compatible Bar Length
12 in
Pitch
3/8 in
Product Type
Chainsaw Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2743
Zoro #
G909575620
UPC #
045242636556
Country of Origin
China

Dimensions

Compatible Bar Length
12 in

Details

Item
Guide Bar
For Use With
12 in Top Handle Chainsaw, 12 in Top Handle Chainsaw Chain
Includes
12 in Top Handle Chainsaw Guide Bar
Pitch
3/8 in
Product Type
Chainsaw Bar
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.05 in
Compatible Chainsaw Manufacturer
Milwaukee
Number of Links
51

Description

Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 12 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 51, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee, Includes 12 in Top Handle Chainsaw Guide Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.