
4HA67 - V-Belt, A, 1/2 x 69in OC, 4 Band
Mfr # 4HA67
Zoro # G909713015
product price:Â $43.55
/eaKey Features
V-Belt Section
A
Outside Length
69 in
Number of Ribs
4
Top Width
1/2"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4HA67
Zoro #
G909713015
UPC #
-
Country of Origin
India
Dimensions
Outside Length
69 in
Top Width
1/2"
Details
V-Belt Section
A
Number of Ribs
4
Material
Synthetic Rubber (SBR)
For Use With
A67, 4/A67, A67/4, 4-A67, A67-4, RA67/4, RA67-4, 4RA67, 4-RA67, 4/RA67
Temp. Range
-0 Deg F to 176 Deg F
Weight
2.5
Construction
Wet Wrap
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded V-belt engineered for reliable performance in demanding applications
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat & Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.