Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Men Aluminum Toe Size 10.5 URBAN AT, MENS PR, Black, Blue, 10.5, Medium N1461-10.5M

Men Aluminum Toe Size 10.5 URBAN AT, MENS PR, Black, Blue, 10.5, Medium (Discontinued)

  • Mfr # N1461-10.5M
  • Zoro # G909755985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1461-10.5M
Zoro #
G909755985
UPC #
617420217828
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Medium

Details

Item
Size 10.5 URBAN AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Black, Blue
Waterproof
No
Insulated
No
Midsole Material
EVA
Upper Material
Leather, Textile
Standards
IC EH SR
Footwear Closure Type
Lace
Liner Material
Textile
Outsole Material
Rubber
Insole Material
PU Foam

Description

Size 10.5 URBAN AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.