Shop NUMATICS

Filter Regulator, PC Bowl, 1/2 in, 1.16 lb

  • Mfr # 8652ACEP4FA00HN

  • Zoro # G909799354


product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPTF
Drain Included
Yes
Modular Connection
Modular Connection
Maximum Operating Temperature
122 Degrees F
Pressure Gauge Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8652ACEP4FA00HN
Zoro #
G909799354
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
273 in
Air Inlet Size
1/2 in
Overall Width
66 in
Overall Depth
69 in

Details

Air Inlet Type
NPTF
Drain Included
Yes
Modular Connection
Modular Connection
Maximum Operating Temperature
122 Degrees F
Pressure Gauge Included
Yes
Regulator Type
Relieving
Minimum Operating Temperature
41 Degrees F
Drain Type
Semi-Automatic/Manual Drain
For Substance Type
Air
Item
Filter Regulator
Standards
ISO 1179-1
Sight Gauge Included
No
Filter Bowl Guard Included
Yes
Filter Bowl Material
Polycarbonate
Filter Bowl Guard Material
Polycarbonate
Filter Type
Coalescing
Filter Rating
0.01 micron
Includes
Bowl and Guard
Seal Material
NBR/FKM
Maximum Operating Pressure
145 psig
For Fluid Type
Air/Inert Gas
Body Material
Aluminum
Weight
1.16 lb
Air Inlet Gender
Female
Series
652
Minimum Operating Pressure
7 psig

Description

Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPTF, Filter Rating 0.01 micron, Filter Type Coalescing, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 66 in, Series 652, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate

Ratings & reviews