Standard Duty Air Circulator, Floor Mount, 36 in Blade Dia, 115V, 15,000 cfm, Non-Oscillating

  • Mfr # 31XL42

  • Zoro # G9098196


product price:  $889.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
36 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31XL42
Zoro #
G9098196
UPC #
190735257500
Country of Origin
China

Dimensions

Blade Diameter
36 in
Height
45 1/4 in
Width
42 in
Outside Dia.
37 in
Shaft Dia.
25/32 in
Max. Depth
20 in
Depth
20 in
Height Adjustment
Fixed Height
Wheel Dia.
8 in
Fan Cord Length
9 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
115V
Phase
1
Motor HP
1/2
Air Flow
15,000 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Sound Level
73 dBA
Item
Air Circulator
Housing Material
Steel
Motor Insulation
Class A
Guard Material
Steel
Wire Guard Finish
Polyester Powder Coated Dark Gray
Fan Accessory Style
Standard
Includes
8 in Steel and Rubber Wheels, Cord Wrap, Tilt Fan Housing
Motor Type
Brushless DC (ECM)
Air Velocity @ 10 Ft.
650 fpm
Max. Ambient Temp.
120 Degrees F
Air Velocity @ 40 Ft.
330 fpm
Mobile/Stationary
Mobile
Assembled
Partially Assembled
Fan Style
Standard Duty
Watts
450
Number of Blades
3
Air Velocity @ 20 Ft.
544 fpm
Thermal Protection
Automatic Reset
Motor RPM
150/850 RPM
Hz
60 Hz
Standards
cULus Listed
Environmental Applications
Industrial
Application
Spot Cooling and People Cooling
Motor Enclosure
Totally Enclosed Air Over
Air Velocity @ 60 Ft.
195 fpm
Fan Mounting Location
Floor
CFM High
15000
Bearing Type
Ball
Head Tilt Adjustment
360 Degrees
Color
Black
Amps
0.2/5.2
Assembly Required
Yes
Wheeled Base
Mobile
Fan Housing Material
Steel
Wheel Material
Steel/Rubber
Features
Variable Speed Motor
RPM
150/850
NEMA Plug Configuration
5-15P
Material
Steel
Motor hp
1/2 hp
NEMA plug Configuration
5-15p

Description

Portable Fan, Fan Mounting Location Floor, Number of Speeds Variable, Blade Dia. 36 in, Non-Oscillating, Fan Cord Length 9 ft, 450 W Watts, 150 RPM, 850 RPM RPM, Number of Blades 3, 5.5 A Amps, Height 45 1/4 in, Width 42 in, 60 Hz Hz, Bearing Type Ball, Blade Material Aluminum, Steel, 3, 5-15P, Black, cULus, 8 in Steel and Rubber Wheels, Cord Wrap, Tilt Fan Housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.