Condor Disposable Lab Coat, Polypropylene, Snaps Closure, White, 3XL, 30 PK

  • Mfr # 32KF61

  • Zoro # G9098887


product price:  $58.79
/pk 30, $1.96/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32KF61
Zoro #
G9098887
UPC #
190735068632
Country of Origin
China

Dimensions

Named Size
3XL
Length
41 in
Size
3XL
Maximum Height
78 3/4 in
Overall Length
41 in
Minimum Height
76 1/4 in
Maximum Chest Size
52 in
For Height
76 1/4 in to 78 3/4 in
Chest Size - Maximum
52 in
Height - Maximum
78 3/4 in
Height - Minimum
76 1/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Fabric Weight
1.03 oz/sq yd
Cuff Style
Elastic
Wrist Closure
Elastic
Standards
FDA Approved
Pattern
Solid
Material Performance
Light Duty
Sterile/Non-Sterile
Non-Sterile
Pocket Location
Left Chest, Right Hip
Material Weight
35 g/sq m
Attached Hood
No
Protection Type
Liquid & Particulate
Gender
Unisex
Garment Style
Lab Coat
Brand and Series
Condor
Anti-Static
No
Launderable
No
Packaging
Bulk
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Product Type
Lab Coat

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 78 3/4 in, Height - Minimum 76 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size 3XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.