Condor Disposable Lab Coat, Polypropylene, Snaps Closure, White, 4XL, 30 PK

  • Mfr # 32KF62

  • Zoro # G9098896


product price:  $64.99
/pk 30, $2.17/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32KF62
Zoro #
G9098896
UPC #
190735068649
Country of Origin
China

Dimensions

Named Size
4XL
Length
43 1/4
Size
4XL
Overall Length
43 1/4 in
For Height
78 3/4 in to 81 in
Minimum Height
78 3/4 in
Maximum Height
81 in
Maximum Chest Size
55 in
Height - Maximum
81 in
Chest Size - Maximum
55 in
Height - Minimum
78 3/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Cuff Style
Elastic
Fabric Weight
1.03 oz/sq yd
Gender
Unisex
Pattern
Solid
Protection Type
Liquid & Particulate
Attached Hood
No
Garment Style
Lab Coat
Pocket Location
Left Chest, Right Hip
Packaging
Bulk
Material Performance
Light Duty
Brand and Series
Condor
Launderable
No
Wrist Closure
Elastic
Anti-Static
No
Material Weight
35 g/sq m
Sterile/Non-Sterile
Non-Sterile
Standards
FDA Approved
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Product Type
Lab Coat

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 55 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 81 in, Height - Minimum 78 3/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size 4XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.