Condor Disposable Lab Coat, Polypropylene, Snaps Closure, Blue, S, 30 PK

  • Mfr # 32KF64

  • Zoro # G9098914


product price:  $61.29
/pk 30, $2.04/ea

Key Features

Color
Blue
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32KF64
Zoro #
G9098914
UPC #
190735068663
Country of Origin
China

Dimensions

Named Size
S
Length
35 1/4 in
Size
S
Maximum Chest Size
42 1/2 in
Maximum Height
67 in
Overall Length
35 1/4 in
For Height
63 3/4 in to 67 in
Minimum Height
63 3/4 in
Chest Size - Maximum
42 1/2 in
Height - Maximum
67 in
Height - Minimum
63 3/4 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Cuff Style
Open
Fabric Weight
1.03 oz/sq yd
Attached Hood
No
Standards
FDA Approved
Pocket Location
Left Chest, Right Hip
Protection Type
Liquid & Particulate
Packaging
Bulk
Wrist Closure
Open
Material Weight
35 g/sq m
Anti-Static
No
Launderable
No
Garment Style
Lab Coat
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Condor
Pattern
Solid
Material Performance
Light Duty
Gender
Unisex
Sterilization Status
Non-Sterile
Product Type
Lab Coat
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 1/2 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 3/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.