Condor Disposable Lab Coat, Polypropylene, Snaps Closure, Blue, XL, 30 PK

  • Mfr # 32KF67

  • Zoro # G9098941


product price:  $61.29
/pk 30, $2.04/ea

Key Features

Color
Blue
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32KF67
Zoro #
G9098941
UPC #
190735068694
Country of Origin
China

Dimensions

Named Size
XL
Length
37 3/8 in
Size
XL
Maximum Chest Size
45 1/2 in
Minimum Height
71 1/2 in
For Height
52 in to 52 in
Maximum Height
74 in
Overall Length
37 1/2 in
Height - Minimum
71 1/2 in
Chest Size - Maximum
45 1/2 in
Height - Maximum
74 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Fabric Weight
1.03 oz/sq yd
Cuff Style
Open
Garment Style
Lab Coat
Sterile/Non-Sterile
Non-Sterile
Material Performance
Light Duty
Anti-Static
No
Packaging
Bulk
Brand and Series
Condor
Pattern
Solid
Gender
Unisex
Standards
FDA Approved
Material Weight
35 g/sq m
Attached Hood
No
Launderable
No
Pocket Location
Left Chest, Right Hip
Protection Type
Liquid & Particulate
Wrist Closure
Open
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Product Type
Lab Coat
Liquid Dispersal Type
Splash

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 1/2 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.