3L180 FHP V-Belt, 18 in Outside Length, 3/8 in Top Width, 7/32 in Thickness

  • Mfr # 3L180

  • Zoro # G909909197


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L180
Outside Length
18 in
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3L180
Zoro #
G909909197
UPC #
78520175535
Country of Origin
China

Dimensions

Outside Length
18 in
Top Width
3/8 in
Thickness
7/32 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L180
Material
Fabric Cover, Polyester Cords, Rubber Body
Temp. Range
-22 to 194°F
Standards
ARPM
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive

Description

Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 18 in L Outside, 7/32 in THK, EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.