Grade 8, 3/8"-16 Hex Head Tap Bolt, Plain Steel, 6 in L

  • Mfr # BULK-BOLT-1810

  • Zoro # G909938548


product price:  $4.29
/ea
Sold in multiples of 175 for $750.75

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-1810
Zoro #
G909938548
UPC #
197666646793
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
6 in
Head Width
9/16 in
Head Height
1/4"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Tap Bolt
Thread Type
UNC
Tensile Strength
150,000 psi

Description

Tap Bolt, Hex Head, Grade 8 Steel, 3/8-16 x 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.