
Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 3/4-10 x 20 in.
Mfr # BULK-BOLT-805
Zoro # G909939521
product price:Â $26.39
/ea
Sold in multiples of 10 for $263.90
Key Features
Thread Size
3/4"-10
Fastener Length
20 in
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-805
Zoro #
G909939521
UPC #
197666481806
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Fastener Length
20 in
Head Height
0.391"
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Grade
Low Carbon
Carriage Bolt Type
Carriage
Head Type
Round
Fastener Industry Standards
ASME B18.5
Tensile Strength
60,000 psi
Color
Silver
Description
Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 3/4-10 x 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.