Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/8 in L, 50 PK

  • Mfr # ZBOLT-3737

  • Zoro # G909955897


product price:  $96.59
/pk 50, $1.93/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-3737
Zoro #
G909955897
UPC #
197666820995
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/8 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Drive Size
0.5625 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Material Quality Standards
SAE J429

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.