Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 25 PK
Mfr # HF18140550-025P1
Zoro # G909985580
product price:Â $76.29
/pk 25, $3.05/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
22 mm
Material
Steel
Finish
Zinc Plated
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HF18140550-025P1
Zoro #
G909985580
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M14
Fastener Length
55 mm
Head Width
22 mm
Overall Length
55 mm
Min. Thread Length
55 mm
Drive Size
22 mm
Head Height
8.62 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Pitch
1.5 mm
Thread Type
Metric
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 961
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 55 mm, Head Height 8.62 mm, Head Width 22 mm, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.