Flame Resistant Polo Shirt, Tan, Cotton/Polyester, XL (Discontinued)
- Mfr # QT32TNLNXL
- Zoro # G9100402
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QT32TNLNXL
Zoro #
G9100402
UPC #
-
Country of Origin
Multiple
Dimensions
Size
XL
Fits Chest Size
45" to 49-1/2"
Sleeve Length
Long
Details
Item
Flame-Resistant Polo Shirt
ATPV Rating
8.2 cal/cm2
Hazard Risk Category (HRC)
2
Color
Tan
Closure Type
Pullover
Fabric Weight
5.3 oz
Standards
NFPA 2112
Number of Pockets
1
Description
ATPV Rating 8.2 cal/cm2, Color Tan, Fabric Weight 5.3 oz, Closure Type Pullover, Flame-Resistant Polo Shirt, Number of Pockets 1, Size XL, Sleeve Length Long, Standards NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.