Bucket Bag, Black/Gray, Polyester, 0 Pockets

  • Mfr # 32PJ52

  • Zoro # G9100856


product price:  $20.19
/ea

Key Features

Width
9" Dia.
Color
Black/Gray
Material
Polyester
Features
Draw String Closure
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32PJ52
Zoro #
G9100856
UPC #
190735812464
Country of Origin
China

Dimensions

Width
9" Dia.
Height
8"
Overall Width
9 in
Overall Height
8 in
Length
12 in
Overall Length
9 in
Bottom Diameter
9 in
Top Diameter
9 in
Overall Diameter
12 in

Details

Item
Bucket Bag
Color
Black/Gray
Material
Polyester
Features
Draw String Closure
Type
Small
Number of Compartments
6
Number of Inside Pockets
0
Closure Type
Open Top
Number of Outside Pockets
0
Includes
Web Strap Handles
Number of Pockets
0
Bag Type
Straight Wall
Shape
Round
Hang Strap Type
None
Strap Material
Polypropylene
Total Load Capacity
100 lb
Body Color
Black
Reinforced Bottom
Reinforced Bottom Included
Material Weight
600 den
Bag Material
Canvas
Includes Hang Strap
Hang Strap Not Included
For Tool Type
Electrical Parts
Includes Hooks
Hooks Not Included

Description

When you need to transport tools and other items, the Westward 32PJ52 Bucket Bag is a convenient solution. The bag has an open top that allows you to easily reach inside for your items. This bucket bag has a black and gray polyester construction with an 8" height. The cord closure helps keep the bag shut while you are transporting it from one place to another. With a 9" diameter width, this bucket bag is compact enough to be carried around by hand or over your shoulder. If you need a sturdy tool bag for carrying your essentials, this Westward Bucket Bag will not disappoint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.