Cold Storage Glove, Silicone Palm, -20 Degrees F Min. Temp., Hook-and-Loop Cuff

  • Mfr # 18152

  • Zoro # G910135462


product price:  $31.79
/pr

Key Features

Palm Material
Silicone
Minimum Temperature
-20 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Stitching Material
Nylon, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18152
Zoro #
G910135462
UPC #
720476181521
Country of Origin
Indonesia

Dimensions

Glove Length
9 3/4 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Cold Storage Gloves
Palm Material
Silicone
Minimum Temperature
-20 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Stitching Material
Nylon, Polyester
ATPV Rating
Not Rated
Standards
EN388, EN511
Series
Thermal
Thumb Style
Reinforced
Sold As
Pair
Glove Back Material
Nylon, Spandex
Cuff Material
Neoprene
Glove Features
Machine Washable, Touchscreen Compatible
Glove Back Color
Black
Glove Insulation Weight
150 g
Hand Protection Style
Glove
EN 388 Rating
3X22
Maximum Temperature
-5 Degrees F
Includes Reinforced Thumb Crotch
Yes
EN 511 Rating
23
Glove Insulation Material
Fleece
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Oil-Resistant
No
Leather Glove Style
Work
Palm Style
Grip-Coated
Glove Liner Material
Fleece
Includes Double Palm
No
Palm Color
Gray
Cuff Color
Black
Pairs per Package
1

Description

Cold Storage Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating 23, Stitching Material Nylon, Polyester, Maximum Temperature -5 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.