Combination Wrench, Metric, 8mm Size

  • Mfr # 33M586

  • Zoro # G9101687


product price:  $6.29
/ea

Key Features

Overall Length
5 1/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
8 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33M586
Zoro #
G9101687
UPC #
190735814710
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Head Size
8 mm
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Anti-Slip Design
No
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Wrench Shape
Straight
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Head Movement
Fixed
Single End/Double End
Double End
Standards
ANSI
Head Type
Offset
Measurement Type
Metric
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Opening Type
Rounded
Ratcheting
No
Handle Color
Silver
Grip Style
Plain
Box End Type
Spline Box End
Weight
0.0968 lb
Non-Magnetic
No
Handle Type
One Piece
Corrosion Resistant
Yes

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.