Thread Cutting Screw, 1/4"-20 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 800 PK

  • Mfr # 1440FTP

  • Zoro # G9102057


product price:  $326.99
/pk 800, $0.41/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1440FTP
Zoro #
G9102057
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-20
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F

Description

Cutting Screws,1/4-20X2 1/2 SIX,PK800, Package Quantity 800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.