Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25042
Zoro #
G9102536
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Floor Cleaner
Form
Liquid
Color
Orange
Fragrance
Fresh
Container Type
Bottle
Recommended Dilution
Ready to Use
VOC Content
0%
pH Range
6 to 8
Flash Point
Greater Than 200 Degrees F
Standards
EPA
Description
Floor Cleaner, Container Type Bottle, Recommended Dilution Ready to Use, Standards EPA, Color Orange, Flash Point Greater Than 200 Degrees F, Fragrance Fresh, VOC Content 0 Percent, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.