Cylindrical Roller Bearings

  • Mfr # NUP2215ECP

  • Zoro # G910433544


product price:  $697.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.9528 in
Outside Dia.
5.1181 in
Width
1.2205 in
Cage Material
Non-metallic
Static Load Capacity (Lb.)
46,760 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NUP2215ECP
Zoro #
G910433544
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
2.9528 in
Outside Dia.
5.1181 in
Width
1.2205 in

Details

Cage Material
Non-metallic
Static Load Capacity (Lb.)
46,760 lb
Dynamic Load Capacity (Lb.)
41,814 lb
Type
Cylindrical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.