Detent Hitch Pin, 3/8 in Dia, 3 in Usable L, Carbon Steel, 1 PK

  • Mfr # DTP-0375-2000

  • Zoro # G9105078


product price:  $1.59
/ea
Sold in multiples of 15 for $23.85

Key Features

Pin Type
Detent
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
3 in
Shank Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DTP-0375-2000
Zoro #
G9105078
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Usable Length
3 in
Shank Length
2 in

Details

Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Detent Pin,3/8 In. x 2 In.,Medium Carbon Steel Zinc,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.