Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 8.5M

  • Zoro # G9105853


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7244
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7244 SZ: 8.5M
Zoro #
G9105853
UPC #
617420008358
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Insulated
No
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Wide Toe Cap
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Non-Marking Sole
No
Midsole Material
EVA
Conductive
No
Insulation Type
None
Standards
ASTM F2413-11
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.24
Static Dissipative
No
Non Metallic Upper
Yes
Liner Material
Polyester
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.78
Footwear Style
6 in Work Boot
Insole System
Full Cushion
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.57
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Lace Up
Construction
Cemented
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Toe Cap Material
Composite
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.57
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyester
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number A7244

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.