Cotterless Hitch Pin, 1/2 in Dia, 4-1/4 in Usable L, Steel, 1 PK

  • Mfr # HP-0500-4250S

  • Zoro # G9106189


product price:  $3.85
/ea
Sold in multiples of 7 for $26.95

Key Features

Pin Type
Cotterless
System of Measurement
Inch
Usable Length
4-1/4 in
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HP-0500-4250S
Zoro #
G9106189
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
1/2 in
Usable Length
4-1/4 in
Shank Length
4-1/4 in

Details

Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Includes
Hitch Pin Clip

Description

Hitch Pin Square Handle,1/2 In.x4-1/4 In.,Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.