Natural Gas Grill, 159,000 BtuH
Mfr # CV-MCB-72RDP-NG
Zoro # G910839322
product price:Â $7,129.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Tank Capacity
One 20 lb Tank
Overall Length
81 in
Overall Depth
28 in
Overall Height
52 in
Includes
Water Pans with Drain Ports
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CV-MCB-72RDP-NG
Zoro #
G910839322
UPC #
849712003271
Country of Origin
Canada
Dimensions
Overall Length
81 in
Overall Depth
28 in
Overall Height
52 in
Cooking Surface Width
70 in
Cooking Surface Depth
21 in
Wheel Size
14 in
Details
Item
Natural Gas Grill
Tank Capacity
One 20 lb Tank
Includes
Water Pans with Drain Ports
Weight
343 lb
Number of Burners
10
Caster Type
(2) Locking Casters
Heat Source
Natural Gas
Heating Capacity
159,000 BtuH
Material
Stainless Steel
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 52 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 343 lb, Wheel Size 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.