
31/64 HIGH SPEED STEEL TAPER LENGTH DRILL
Mfr # TLD100-031-I
Zoro # G910858996
product price:Â $22.89
/eaKey Features
Overall Length
7-3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degree
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLD100-031-I
Zoro #
G910858996
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
31/64 in
Overall Length
7-3/4 in
Flute Length
4-3/4 in
Shank Dia.
31/64 in
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degree
Drill Bit Point Type
Standard
Cutting Direction
Right Hand
Bit Style
Taper Length
Shank Type - Machining
Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.