Men's Oxford Shoe, Black, 15, TB0A5ZBY001

  • Mfr # TB0A5ZBY001

  • Zoro # G910871681


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
15
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G910871681
UPC #
194115979303
Country of Origin
China

Dimensions

Size
15
Width
W
Size (PRINT)
15

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Midsole Material
Foam
Heel Definition
Defined Heel
Upper Material
Leather
Completely Non Metallic
No
Closure
Lace Up
Insulated
No
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Composite
Midsole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Non Metallic Upper
No
Style Family
Oxford Shoe
Outsole Material
Rubber
Static Dissipative
No
Liner Technology
Antimicrobial
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard
No
Midsole Technology (PRINT)
Hover Spring
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Gender (PRINT)
Men's
Conductive
No
Insole Technology
Anti-Fatigue
Outsole Material (PRINT)
Rubber
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Midsole Technology
Hover Spring
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.