Men's Oxford Shoe, 8 1/2, Leather, Brown

  • Mfr # TB0A5XXB214

  • Zoro # G910877379


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
8 1/2
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G910877379
UPC #
194115962855
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Toe Cap Material
Composite
Insole Material (PRINT)
Polyurethane
Electrical Hazard Rated
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Liner Technology
Antimicrobial
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Leather
Upper Material (PRINT)
Leather
Construction
Cemented
Gender (PRINT)
Men's
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue
Closure
Lace Up
Style Family
Oxford Shoe
Static Dissipative
No
Metatarsal Guard
No
Toe Shape
Round
Non Metallic Upper
No
Midsole Technology (PRINT)
Hover Spring
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material
Rubber
Maximum Heat Rating (PRINT)
248 Degrees F
Midsole Material (PRINT)
Foam
Heel Definition
Defined Heel
Midsole Material
Foam
Insole Material
Polyurethane
Conductive
No
Insulated
No
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Midsole Technology
Hover Spring
Maximum Heat Rating
248 Degrees F

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.