Men's Oxford Shoe, 10 1/2, Leather, Black

  • Mfr # TB0A5ZBY001

  • Zoro # G910877386


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
10 1/2
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G910877386
UPC #
197063516279
Country of Origin
China

Dimensions

Size
10 1/2
Size (PRINT)
10 1/2
Width
XW

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Non Metallic Upper
No
Completely Non Metallic
No
Upper Material
Leather
Midsole Technology (PRINT)
Hover Spring
Non-Marking Sole
Yes
Static Dissipative
No
Heel Definition
Defined Heel
Style Family
Oxford Shoe
Liner Technology
Antimicrobial
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metatarsal Guard
No
Insole Material
Polyurethane
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Construction
Cemented
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Gender (PRINT)
Men's
Conductive
No
Insulated
No
Insole Technology
Anti-Fatigue
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material
Foam
Outsole Material
Rubber
Maximum Heat Rating (PRINT)
248 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
248 Degrees F
Midsole Technology
Hover Spring
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.