
Power Strip, Rack Mounted, 8 Outlet(s) 5-20R, L5-20P, 15 ft., Black
Mfr # 1589T8C1BKRR
Zoro # G910891795
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
15 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1589T8C1BKRR
Zoro #
G910891795
UPC #
62398001758
Country of Origin
Canada
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Black
Gauge/Conductor
12/3
Standards
CSA, cURus, TAA-Compliant, RoHS/REACH Compliant
Number of Outlets
8
Features
Designed for power distribution from the front or rear of the unit; 1U horizontal 19" rackmount installation; Available with an on/off switch or red pilot light to indicate power on.
Metered
No
Outlets (Front)
0
Total Outlets
8
Outlet Type
5-20R
Hospital Grade
No
Metered Specifications
Unit includes - easy to read 0.37" high, red LED ammeter (1.38" x 0.88" display); Digital ammeter accuracy +/- 0.1 Amps.
Additional Description
20A RACK MOUNT, 8 REC ON REAR
Cord Included
Yes
Shielded Cord
No
Specifications
Outlet Strip Type
1U 19in Rack Mount
Surge Protection
No
Switch Type
No Switch. Power Indicator Light
Rotated Outlets
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.