Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G9109143


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P89162
Zoro #
G9109143
UPC #
018472562612
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Insole System
Covered Poliyou(R)
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Standards
ASTM F2413-11
Max. Heat Rating
572 Degrees F
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Predominant Footwear Color
Wheat
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Footwear Sole Pattern
T163 Kevlar(R)
Insulated
No
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Steel
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.90
Conductive
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.66
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
P89162
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Wheat
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.66
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Dry
0.9
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.45
Construction
Welted
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.