Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G9109186


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P89162
Zoro #
G9109186
UPC #
018472562834
Country of Origin
Bangladesh

Dimensions

Size
7
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Footwear Sole Pattern
T163 Kevlar(R)
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Completely Non Metallic
No
Conductive
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Footwear Construction Type
Goodyear(TM) Welt
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.66
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.45
Metal Chip Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Wheat
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Covered Poliyou(R)
Ninety Degree Heel
Yes
Insulated
No
Non Metallic Upper
No
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.90
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
P89162
Upper Color
Wheat
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.66
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.45
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Covered Poliyou
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.