Electric Chain Hoist, 4000 lb cap.

  • Mfr # LV20082D103VAS15

  • Zoro # G910918676


product price:  $9,375.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Phase
1
Standards
RoHS Compliant
Voltage
115V AC
Controls
Push Button Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV20082D103VAS15
Zoro #
G910918676
UPC #
-
Country of Origin
United States

Dimensions

Body Width
12 5/8 in
Lifting Hook Opening Width
1 1/2 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
Lifetime
Body Length
12 5/8 in

Details

Color
Orange
Phase
1
Standards
RoHS Compliant
Voltage
115V AC
Controls
Push Button Pendant
Chain Finish
Zinc Plated
Lifting Hook Material
Forged Steel
Included Components
Brake, Chain Container
For Outdoor Use
Yes
Features
Easy Access Control Panel, Eco-Friendly, Fabric Chain Container, Improved Load Safety, Improved Serviceability, Less Maintenance and Easy Inspection, Long Chain Life, Long Service Life, Metric Rated, Quiet Operation
Body Finish
Powder Coated
Includes Brake
Brake Included
Number of Speeds
Variable
Thermal Protection
Included
Brake Type
DC Brake System
Resistance Properties
Acid Resistant, Corrosion Resistant
Current at Max. Voltage
15 A
Maximum Lifting Capacity
4,000 lb
Clutch Type
Overload Slip
Body Material
Cast Aluminum
Maximum Lift Speed
8 fpm
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
0 fpm
Headroom
25 13/16 in
Motor Horsepower
1 hp
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds Variable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0 fpm, Maximum Lift Speed 8 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Maximum Voltage 15 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 25 13/16 in, Body Length 12 5/8 in, Body Width 12 5/8 in, Body Material Cast Aluminum, Brake Type DC Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.