Oversized Key Stock, 12 in L, 3/4 in W, 9/16 in H, Carbon Steel

  • Mfr # 3105620750-12

  • Zoro # G9109451


product price:  $12.45
/ea
Sold in multiples of 2 for $24.90

Key Features

Type
Oversized
Length
12 in
Width
3/4 in
Height
9/16 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3105620750-12
Zoro #
G9109451
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
3/4 in
Height
9/16 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min

Description

Key Stock,Znc Clear Trivalnt,9/16x3/4x12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.