Oversized Key Stock, 12 in L, 1-3/4 in W, 1-1/2 in H, Carbon Steel
Mfr # 3115001750-12
Zoro # G9109786
product price:Â $81.99
/ea
Free Shipping & Returns
Key Features
Type
Oversized
Length
12 in
Width
1-3/4 in
Height
1-1/2 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3115001750-12
Zoro #
G9109786
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
1-3/4 in
Height
1-1/2 in
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min
Description
Key Stock,Zinc Clear,1-1/2x1-3/4x12 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.