Insulated Multitap Connector, 5.52 In. L

  • Mfr # IPLD250-6B

  • Zoro # G9109834


product price:  $74.19
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
250 kcmil
Number of Ports
6
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPLD250-6B
Zoro #
G9109834
UPC #
662381955043
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Min. Conductor Size
6 AWG
Width
2.28 in
Max. Conductor Size
250 kcmil
Length
5.52 in
Stud Size
5/16 in
Length (Straight Wireway)
5.52 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stranded Copper Wire Size - Maximum
250 kcmil
Overall Width
2.28 in
Strip Length
1 3/8 in
Overall Length
5.52 in
Wire Size
250 MCM-6 AWG
Dimensions
L=5.52 - W=2.28 - H=2.18
Hex Wrench Size
5/16

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
6
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
360 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
No. of Ports
6
Screw Material
Aluminum
Max. Voltage
600V AC/DC
Material
Plastisol
RoHS Compliant
Yes
Maximum Voltage
600 V
Compatible with Product Type
Copper and Aluminum Cables
Tap Shape
Z
Minimum Operating Temperature
-49 Degrees F
Special Features
Abrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, Supplied With Removable Plugs to Close the Entry Port Not Being Utilized, UV Resistant, Will Not Support Combustion, Wire Entry Ports on Both Sides of the Connector Allow for Access From Either Side
Type
Double Sided Entry
Application
Wire Termination
Standard
cULus
Environmental Conditions
90 C
Temperature Rating
90° C
Voltage Rating
600 V
Number Of Conductors
6
Wire Type
Class B & C
Temp Rating
90C, AL9CU
Conductors Count
6
Ul File No
E186991
Wire Cable Class
Class B, Class C
Assortment
Black UV Coated Pre-Insulated Connectors
Env Temp
Cold Temperature rated to -45C
Cu Conductor Max Amp
790
Conductor Type
Copper, Aluminum
Al Conductor Max Amp
615
Max Torque
360
Ul Standard
UL 486A/B

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.