Insulated Multitap Connector, 1.57 In. W

  • Mfr # IPLD600-4B

  • Zoro # G9109877


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
600 kcmil
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPLD600-4B
Zoro #
G9109877
UPC #
662381970152
Country of Origin
United States

Dimensions

For Wire Size
600 kcmil
Hex Size
5/16 in
Min. Conductor Size
6 AWG
Stud Size
5/16 in
Max. Conductor Size
600 kcmil
Length
5.83 in
Width
1.75 in
Length (Straight Wireway)
5.83 in
For Stranded Copper Wire Size - Maximum
600 kcmil
Strip Length
2 in
Overall Width
2.96 in
Overall Length
5.85 in
For Stranded Copper Wire Size - Minimum
6 AWG
Conductor Al Size Range
600 MCM-6 AWG
Conductor Cu Size Range
600 MCM-6 AWG
Hex Wrench Size
5/16

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
550 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
167 Degrees F
Standards
cULus, UL 486A
Screw Material
Aluminum
No. of Ports
4
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Tap Shape
Z
Minimum Operating Temperature
-49 Degrees F
RoHS Compliant
Yes
Compatible with Product Type
Copper and Aluminum Cables
Special Features
Abrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, Supplied With Removable Plugs to Close the Entry Port Not Being Utilized, UV Resistant, Will Not Support Combustion, Wire Entry Ports on Both Sides of the Connector Allow for Access From Either Side
Ul Standard
UL 486A/B
Conductor Type
Copper, Aluminum
Ul File No
E186991
Temp Rating
90C, AL9CU
Env Temp
Cold Temperature rated to -45C
Al Conductor Max Amp
810
Cu Conductor Max Amp
1035
Max Torque
550
Wire Cable Class
Class B, Class C
Certifications
cULus
Assortment
Black UV Coated Pre-Insulated Connectors
Conductors Count
4

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.