
Heavy Duty Tarp, 10 ft x 30 ft, Black
Mfr # X1T-CAN-MES-BLA-3010
Zoro # G910991211
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Finished Size
10 ft x 30 ft
Color
Black
Tarp Strength
Heavy Duty
Tarp Finished Length
10 ft
Tarp Finished Width
30 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1T-CAN-MES-BLA-3010
Zoro #
G910991211
UPC #
-
Country of Origin
Unknown
Dimensions
Finished Size
10 ft x 30 ft
Tarp Finished Length
10 ft
Tarp Finished Width
30 ft
Width
30 ft.
Details
Color
Black
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Shape
Rectangular
Description
X1Tools Heavy Duty Sunshade / Shade / Mesh / Awning Screen's are tough and give 70 to 75 percent shade while allowing 25 to 30 percent light penetration. Made of durable polypropylene, these tarps offer full protection against the sun's harmful UV rays. The breathable material is acid resistant, rot resistant, tear resistant and mildew resistant and retains its flexibility even in arctic conditions. Black Heavy Duty Sunshade / Shade /Screen's are an excellent choice for use as privacy screens for commercial and residential properties, for barrier and protection from prying eyes. They are also ideal truck bed cover and other applications which require a lightweight tarp for protection from the wind and the sun. Black Heavy Duty Sunshade / Shade /Screen's are long lasting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.