Insulated Multitap Connector, 2.34 In. L

  • Mfr # IT-600B

  • Zoro # G9109913


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
600 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IT-600B
Zoro #
G9109913
UPC #
662381970190
Country of Origin
United States

Dimensions

For Wire Size
600 kcmil
Hex Size
5/16 in
Length
2.34 in
Stud Size
5/16 in
Width
2.94 in
Max. Conductor Size
600 kcmil
Min. Conductor Size
6 AWG
Length (Straight Wireway)
2.34 in
For Stranded Copper Wire Size - Maximum
600 kcmil
Overall Length
2.34 in
Strip Length
2 in
Overall Width
2.94 in
For Stranded Copper Wire Size - Minimum
6 AWG
Conductor Al Size Range
600 MCM – 6 AWG
Conductor Cu Size Range
600 MCM – 6 AWG
Hex Wrench Size
5/16

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
550 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
167 Degrees F
Standards
cULus, UL 486B
Max. Voltage
600V AC/DC
No. of Ports
2
Screw Material
Aluminum
Compatible with Product Type
Copper and Aluminum Cables
Maximum Voltage
600 V
Tap Shape
Z
Special Features
Abrasion and Chemical Resistant, Insul-Tap Connectors, Suitable for Connecting Two Wires, UV Resistant, Will Not Support Combustion
RoHS Compliant
Yes
Minimum Operating Temperature
-49 Degrees F
Cu Conductor Max Amp
475
Application
Splice
Ul File No
E186991
Env Temp
Cold Temperature rated to -45C
Max Torque
550
Assortment
Black UV Coated Pre-Insulated Connectors
Temp Rating
90C, AL9CU
Ul Standard
UL 486A/B
Wire Cable Class
Class B, Class C
Certifications
cULus
Conductors Count
2
Al Conductor Max Amp
385
Conductor Type
Copper, Aluminum

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.