Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel

  • Mfr # 3504370750-12

  • Zoro # G9110319


product price:  $10.15
/ea
Sold in multiples of 22 for $223.30

Key Features

Type
Oversized
Length
12 in
Height
7/16 in
Material
Carbon Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3504370750-12
Zoro #
G9110319
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
3/4 in
Height
7/16 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Key Stock,7/16x3/4x12 In.,Carbon,Oversize

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.