Refractometer, 0 to 32 Percent Brix

  • Mfr # OPT32

  • Zoro # G9110421


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1 %
Automatic Temperature Compensation
No
Includes
Carrying Case with Sampler
Range
0% to 32% Brix
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT32
Zoro #
G9110421
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 1/2 in
Manufacturers Warranty Length
1 yr
Height
7 in
Dia.
1 in
Manufacturer Warranty Length
1 yr
Sample Size
0.1 mL
Overall Width
1 1/2 in
Overall Height
7 in

Details

Item
Refractometer
Accuracy
+/-0.1 %
Automatic Temperature Compensation
No
Includes
Carrying Case with Sampler
Range
0% to 32% Brix
Type
Precision Hand-Held
Function
Measuring Coolant Concentration for Machine Sumps and Printers
Features
Adjustable Focus for Easy Reading, Auto Temperature Compensation, Comfort Eyepiece
Product Type
Refractometer
Display Type
Analog
Automatic Temperature Compensation - Maximum
20 Degrees C
Brix Concentration - Minimum
0 % Brix
Temperature Compensation
Manual
Temperature Accuracy
+/- 0.2%
Includes Zero Percent Adjust
No Zero % Adjust
Salinity - Minimum
0 ppt
Brix Concentration - Maximum
32 % Brix
Test Parameters
Brix

Description

Refractometer, Precision Hand-Held, Range 0 Percent to 32 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.1 Percent, Resolution Not Applicable, Function Measuring Coolant Concentration for Machine Sumps and Printers, Features Adjustable Focus for Easy Reading, Auto Temperature Compensation, Comfort Eyepiece, Width 1 1/2 in, Height 7 in, Dia. 1 in, Includes Carrying Case with Sampler, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.