Oversized Key Stock, 12 in L, 3/4 in W, 5/8 in H, Carbon Steel
Mfr # 3506250750-12
Zoro # G9110486
product price:Â $8.79
/ea
Sold in multiples of 2 for $17.58
Key Features
Type
Oversized
Length
12 in
Height
5/8 in
Material
Carbon Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3506250750-12
Zoro #
G9110486
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
3/4 in
Height
5/8 in
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Key Stock,5/8x3/4x12 In.,Carbon,Oversize
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.