Oversized Key Stock, 12 in L, 1-1/2 in W, 1-1/4 in H, Carbon Steel
Mfr # 3512501500-12
Zoro # G9110860
product price:Â $33.29
/eaKey Features
Type
Oversized
Length
12 in
Height
1-1/4 in
Material
Carbon Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3512501500-12
Zoro #
G9110860
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
1-1/2 in
Height
1-1/4 in
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Key Stock,1-1/4x1-1/2x12 In.,Carbon,Oversze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.