
Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100/Box, 10 Boxes, Blue
Mfr # HOSGLN135FX
Zoro # G911179229
product price:Â $87.15
/pk 10, $8.72/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HOSGLN135FX
Zoro #
G911179229
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Description
Hospeco Gloves,Exam,Nitrile,4 mil,9-1/2''L,XL,100/BX,10BX/CT,BE GLOVE,NITRILE,EXAM,4M,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.