Knit Gloves, Cut Level A6 , Nitrile , Sandy , XL 1 PR

  • Mfr # 11581

  • Zoro # G911320744


product price:  $19.15
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11581
Zoro #
G911320744
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
10.24 in
Thickness
21 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Hyflex
Cuff Style
Knit
Glove Materials
HPPE, Nylon, Spandex, Tungsten
Glove Construction
Seamless Knit
Standards
EN16350, OEKO_TEX: Dermatest, EN388: 4X42F
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Electrostatic Properties
Dissipative
Glove Hand Style
Left and Right Hand
Finger Coverage
Full Finger
Knit Material Color
Gray
Includes Finger Fourchettes
No
Surface Resistivity
1.28 x 10^5 ohm/sq
Double-Dipped
No
Reversible
No
Fabric Weight
21 gaugeuge
Glove Coating Color
Black
Glove Lining Material
HPPE, Nylon, Spandex, Tungsten
Hand Protection Style
Glove
Touchscreen Compatible
Yes
EN 388 Rating
4X42F
Lint-Free
No
Latex-Free
Yes
Hem Style
Finished
Silicone-Free
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, Spandex, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.