Danger No Smoking Sign, 7" H, 10" W, English, 35FX96

  • Mfr # 35FX96

  • Zoro # G9113325


product price:  $9.19
/ea

Key Features

Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Width
10 in
Height
7 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35FX96
Zoro #
G9113325
UPC #
190735076972
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red, White
Double-Sided
No
Material
Aluminum
Legend Color
Black
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Background Color
White
Language
English
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Glow In The Dark
No
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.