Grinding Wheel, Depressed Cntr, Type 27 - Metal - Gemini Alu Oxide, 9 x 1/8 x 5/8-11, Max RPM: 6600

  • Mfr # 662530-48983

  • Zoro # G911436483


product price:  $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Wheel Type
Type 27
Overall Diameter
9 in
Overall Thickness
1/8 in
Connector Size
5/8 In. - 11
Abrasive Material
Aluminum Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
662530-48983
Zoro #
G911436483
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
9 in
Overall Thickness
1/8 in
Connector Size
5/8 In. - 11

Details

Wheel Type
Type 27
Abrasive Material
Aluminum Oxide

Description

Grinding Wheel, Depressed Center, Type 27 - Metal - Gemini Aluminum Oxide, Size: 9 x 1/8 x 5/8-11, Maximum RPM: 6600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products